LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

SQUARE LED FLOOD LIGHT/FOG LIGHT

812.450406 - UNSPSC 39111611
0812450406961 1
SQUARE LED FLOOD LIGHT/FOG LIGHT SQUARE LED FLOOD LIGHT/FOG LIGHT
SQUARE LED FLOOD LIGHT/FOG LIGHT

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Lumens 2,160 lm
Opt. Penetration 370 ft
LED 9 x 3W
Voltage 10V to 60V
Beam Pattern Wide flood
Dimensions (W x D x H) 4.38" x 5.5" x 2.5"
Amp Draw 1.7 @ 12V
Housing Aluminum
Lens Polycarbonate
EMC CISPR25: Class 3
IP Rating IP69K 0
EAN 4065746507448

Features

Adjustable stainless steel bracket
M8 hardware included

Customers Also Viewed

Is Often Bought With

You Might Also Like